Beli micro balance di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vibra High Class Semi Micro and Analytical Balance
    Mulai

    Rp129.999.900

    Vibra High Class Semi Micro and Analytical Balance
    Deskripsi:
    High Class Semi-micro andAnalytical BalanceFor Lab Professionals who Create theDistinguished AchievementViBRA LF series provides everything lab professionals need for daily weighing works. With 0.01mg readability up to130g weighing range and 0.1mg up to 220g, the user can experience reliable measurement operation in wide range of weighing applications ... simple weight measurement, percentage weighing, density measurement, etc… In every scene, ViBRA LF series promises excellent weighing performance which leads lab professionals to distinguished achievements.
    atribut:
    • Power Source: AC 110/240V DC 5.9V
    • Output: RS232C (D-sub 9p)
    • Measuring System: Electro-magnetic force compensation sensor
    • Tare: Full Weighing Range
    • Display: Back-lit LCD (brighness adjustable in three levels)
    • EC Type Approval: Available for all Model (Class 1)
    • Capacity: 92g/220g
    • Readability (d): 0.01 mg / 0.1 mg
    • Linearity: +/- 0.03 mg/0.1 mg
    • Stabilization time: 5.0sec/3.0sec
    • Pan size: 80mm (diameter)
    • Calibration: Internal & External
    • Repeatability : 0.02 mg/0.1 mg
  2. AND Micro Analytical Balance
    Mulai

    Rp99.999.900

    AND Micro Analytical Balance
    Deskripsi:
    Micro Analytical BalanceRealizing High Usability in Micro-level Weighing- Instant and smooth static elimination using a built-in fanless ionizer to ensure stable weighing- Large working space for better operability and a wider range of applications
    atribut:
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
  3. Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)
    Mulai

    Rp309.999.900

    Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)
    atribut:
    • Size (mm): Available 220x350x360
    • Accuracy: RSD value 0.3% or less at 1mg or more (n = 10)
    • Power Supply: AC100/120/220/240V 50/60Hz 60VA
    • Indicator (inch): Color liquid crystal touch panel 5.7
    • Agitation Method: Agitation with magnetic stirrer
    • External Input And Output: Electronic balance/available weighing value automatic input, Save USB memory/measurement results, Computer/USB ports
  4. ACZET Micro Balances CM Series
    Mulai

    Rp389.999.900

    ACZET Micro Balances CM Series
    Deskripsi:
    Aczet Micro Balance consists of two components - one containing the electronics and the other, the precise mechanical measuring cell, This separation eliminates the effects of temperature and the influence it has on the microbalance scale. The Briliant Mono-Tech Unique & Unequalled high end MONO-TECH technology (Weigh Sensor) to match the highest international standards. Perfect Self Auto Calibration (PSAC) When the ambient temperature changes by a specific value or once a defined time interval has elapsed, it performs Internal Calibration. Easy Data Transfer Interface RS 232C Optional USB(Windows direct communication). Power Saving Mode Auto zero tracking Overload Protection Capacity tracker built into display for easily monitoring possible overloads. GLP Built in cloack make your documents ISO / GLP / GMP compliance. Protection (Optional) : Password Protection menu lock. Excellent Readability High-contrast, backlit display 15mm digits size is exceptionally easy to read under any room lighting conditions. Fast Results : Short measurement times result in save your valuable time during each weighing operation. More than weighing : 10 different pre-programmed applications ions other than basic weighing ease you routine lab work like, Filling, Statistics, Checking weighing, Percent weighing and Formulation. Accessories -USB interface
    atribut:
    • Readability (μg): 1
    • Calibration: Perfect Auto Internal Time & Temp.Controlled Smart Calibration
    • Display: High Contrast LED Backlite Display
    • Pansize (mm): Ø 15
    • Power Supply: A/C Adapter 230 V or 115V +/- 20%, 50-60 Hz
    • Response Time (s): 6 - 8
  5. OHAUS Neraca Presisi (Timbangan Presisi)
    Mulai

    Rp6.699.900

    OHAUS Neraca Presisi (Timbangan Presisi)
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
    atribut:
    • Pan Construction: Stainless Steel
    • Tare Range: To Capacity By Subtraction
  6. Merck Millipore Vent Filter for PE Tank (Type 2 Water)
    Mulai

    Rp5.299.900

    Merck Millipore Vent Filter for PE Tank (Type 2 Water)
    Deskripsi:
    The Vent Filter TANKMPK01 has been designed to provide an advanced protection against airborne contaminants for Elix water stored in 30/60/100 PE storage tanks
    atribut:
    • Height (cm): 9 (3.5 in)
    • Material Size: 1
    • Pore Size (µm): 0.45
  7. OHAUS Explorer Semi-Micro Analytical Balance
    Mulai

    Rp209.999.900

    OHAUS Explorer Semi-Micro Analytical Balance
    atribut:
    • Material: stainless steel weighing plate
    • Weighing Capacity Measuring Range: 51 or 120g
    • Platform Diameter (mm): 80 (3.14in.)
    • Precision Measuring Range: 0.01 0.1mg
  8. Maskot Electric Heating Vacuum Freeze Dryer
    Mulai

    Rp309.999.900

    Maskot Electric Heating Vacuum Freeze Dryer
    atribut:
    • Cold Trap Temperature (°C): ≤ -50
    • Cooling: Air Cooling, Room Temprature < 25
    • Dimensions (mm): 880x660x550
    • Drying Area: 0.1
    • Panel Mounted Liquid (L): 1.5
    • Shelf Layer: 1
    • Shelf Size (mm): 280x400
    • Shelf Temperature Range (°C): -50~60
    • Top Press: Top Press Optional (manual capping/hydraulic)
    • Ultimate Vacuum (Pa): ≤10
    • Voltage (V/Hz): 220/50; 110/60
    • Water Capture Capability (kg): 2 /24h
  9. JOAN LAB Analytical Balance
    Mulai

    Rp17.999.900

    JOAN LAB Analytical Balance
    Deskripsi:
    1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printer
    atribut:
    • Reachable (g): 0.0001
    • Display Modes: LCD
    • Pansize (mm): Φ80
    • Power Supply (V): AC110-240 Adaptor
  10. AND Semi-Micro Analytical Balance
    Mulai

    Rp50.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
  11. AND Precision Industrial Weighing Scale GP Series IP65
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.999.900

    AND Precision Industrial Weighing Scale GP Series IP65
    Deskripsi:
    Dust & water-proof, high-capacity  industrial balance,
  12. AND Semi-Micro Analytical Balance
    Mulai

    Rp39.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
    • Weighing Pan (mm): Ø 85
  13. AP Boots Sepatu Boots Safety AP Seri Terra ECO 3 Warna Kuning (Sepatu Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp139.900

  14. WANT Analytical Balance
    Mulai

    Rp14.999.900

    WANT Analytical Balance
    Deskripsi:
    Analytical Balance 220g x 0.1 mg
  15. AP Boots Sepatu Boots Safety AP Safety S5 Warna Kuning (Sepatu Proyek)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp309.900

    AP Boots Sepatu Boots Safety AP Safety S5 Warna Kuning (Sepatu Proyek)
    Deskripsi:
    Safety Boots Terbaik – Standar InternasionalSepatu AP Boots Safety adalah sepatu boots safety pertama dengan kategori S5 dan memiliki standar keamanan EN – 20345. Sepatu boots safety AP Boots juga dilengkapi dengan pelindung ujung kaki dari baja (protective steel to cap) yang mampu melindungki kaki sampai dengan 200 joules.Sepatu boots safety AP juga dilengkapi dengan lapisan pelindung pada sole nya yang dibuat dari baja anti translucent. Selain warna kuning dan putih, AP Safety juga dapat diperoleh dengan warna hijau dan beberapa warna lainnya. Dilengkapi dengan fitur anti jamur, AP Safety menjamin kebersihan dan segi higienis pemakainya.Sepatu AP Safety juga memakai 3M Scothlite dan bahan reflektif pada bagian belakangnya. Ini adalah standar keamanan internasional untuk pemakai sepatu boots di area yang penerangannya minim. Bahan tekstil yang digunakan juga bebas dari bahan2 kimia berbahaya dan dibuat dengan standar Oeko-Tex yang diaplikasikan ke produksi alat-alat yang dapat digunakan untuk bayi.Dengan semua standar keamanan internasional yang disebutkan diatas, sepatu safety AP Boots menjadi salah sepatu terbaik di dunia.
    atribut:
    • Color: Yellow
    • Tipe: Long
  16. AND Compact Analytical Balance
    Mulai

    Rp24.999.900

    AND Compact Analytical Balance
    Deskripsi:
    Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mm
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
    • Weighing Pan (mm): Ø 90
Daftar Harga micro balance Terbaru October 2026
Vibra High Class Semi Micro and Analytical BalanceRp129.999.900
AND Micro Analytical BalanceRp99.999.900
Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Method (Alat Ukur Kelembaban)Rp309.999.900
ACZET Micro Balances CM SeriesRp389.999.900
OHAUS Neraca Presisi (Timbangan Presisi)Rp6.699.900
Merck Millipore Vent Filter for PE Tank (Type 2 Water)Rp5.299.900
OHAUS Explorer Semi-Micro Analytical BalanceRp209.999.900
Maskot Electric Heating Vacuum Freeze DryerRp309.999.900
JOAN LAB Analytical BalanceRp17.999.900
AND Semi-Micro Analytical BalanceRp50.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)